IKO

IKO Needle roller cage Single row KT526024C3

  • ERIKS:13181250
Image 1
Image 2
Image 1
Image 2
Save to list

€15.85/ pieceexcl. VAT

€19.18incl. VAT

Sold per: 11Min. order: 11

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
52 mm
Outer Diameter
24 mm
Width
60 mm
Number of rows
Single row
Dynamic load rating
44000 N
Static load rating
80800 N