




€15.15/ pieceexcl. VAT
€18.33incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 52 mm |
Outer Diameter | 17 mm |
Width | 58 mm |
Number of rows | Single row |
Dynamic load rating | 28300 N |
Static load rating | 56000 N |