




€17.43/ pieceexcl. VAT
€21.09incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 50 mm |
Outer Diameter | 35 mm |
Width | 58 mm |
Number of rows | Single row |
Dynamic load rating | 58300 N |
Static load rating | 114000 N |