IKO

IKO Needle roller cage Single row KT505825C3

  • ERIKS:13181246
Image 1
Image 2
Image 1
Image 2
Save to list

€17.24/ pieceexcl. VAT

€20.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
50 mm
Outer Diameter
25 mm
Width
58 mm
Number of rows
Single row
Dynamic load rating
44900 N
Static load rating
81500 N