




€16.60/ pieceexcl. VAT
€20.09incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 48 mm |
Outer Diameter | 20 mm |
Width | 54 mm |
Number of rows | Single row |
Dynamic load rating | 30600 N |
Static load rating | 60400 N |