




€3.26/ pieceexcl. VAT
€3.94incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT..N |
Inner Diameter | 4 mm |
Outer Diameter | 7 mm |
Width | 7 mm |
Number of rows | Single row |
Dynamic load rating | 1800 N |
Static load rating | 1300 N |