




€15.85/ pieceexcl. VAT
€19.18incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 45 mm |
Outer Diameter | 30 mm |
Width | 53 mm |
Number of rows | Single row |
Dynamic load rating | 47800 N |
Static load rating | 85300 N |