IKO

IKO Needle roller cage Single row KT425030C3

  • ERIKS:13181232
Image 1
Image 2
Image 1
Image 2
Save to list

€12.71/ pieceexcl. VAT

€15.38incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
42 mm
Outer Diameter
30 mm
Width
50 mm
Number of rows
Single row
Dynamic load rating
48200 N
Static load rating
84400 N