




€49.36/ pieceexcl. VAT
€59.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 40 mm |
Outer Diameter | 63 mm |
Width | 54 mm |
Number of rows | Single row |
Dynamic load rating | 115000 N |
Static load rating | 175000 N |