IKO

IKO Needle roller cage Single row KT404517C3

  • ERIKS:13181217
Image 1
Image 2
Image 1
Image 2
Save to list

€10.60/ pieceexcl. VAT

€12.83incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
40 mm
Outer Diameter
17 mm
Width
45 mm
Number of rows
Single row
Dynamic load rating
22200 N
Static load rating
42700 N