IKO

IKO Needle roller cage Single row KT354220C3

  • ERIKS:13181208
Image 1
Image 2
Image 1
Image 2
Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
35 mm
Outer Diameter
20 mm
Width
42 mm
Number of rows
Single row
Dynamic load rating
27400 N
Static load rating
42300 N