IKO

IKO Needle roller cage Single row KT354218C3

  • ERIKS:13181207
Image 1
Image 2
Image 1
Image 2
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
35 mm
Outer Diameter
18 mm
Width
42 mm
Number of rows
Single row
Dynamic load rating
26000 N
Static load rating
39500 N