IKO

IKO Needle roller cage Single row KT354013C3

  • ERIKS:13181202
Image 1
Image 2
Image 1
Image 2
Save to list

€8.74/ pieceexcl. VAT

€10.58incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
35 mm
Outer Diameter
13 mm
Width
40 mm
Number of rows
Single row
Dynamic load rating
15500 N
Static load rating
25800 N