IKO

IKO Needle roller cage Single row KT324519C3

  • ERIKS:13181199
Image 1
Image 2
Image 1
Image 2
Save to list

€18.02/ pieceexcl. VAT

€21.80incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
32 mm
Outer Diameter
19 mm
Width
45 mm
Number of rows
Single row
Dynamic load rating
33700 N
Static load rating
35900 N