




€11.02/ pieceexcl. VAT
€13.33incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT..EG |
Inner Diameter | 32 mm |
Outer Diameter | 20 mm |
Width | 42 mm |
Number of rows | Single row |