IKO

IKO Needle roller cage Single row KT323813C3

  • ERIKS:13181194
Image 1
Image 2
Image 1
Image 2
Save to list

€8.57/ pieceexcl. VAT

€10.37incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
32 mm
Outer Diameter
13 mm
Width
38 mm
Number of rows
Single row
Dynamic load rating
16800 N
Static load rating
24400 N