IKO

IKO Needle roller cage Single row KT303818EGB2

  • ERIKS:13181188
Image 1
Image 2
Image 1
Image 2
Save to list

€12.00/ pieceexcl. VAT

€14.52incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT..EG
Inner Diameter
30 mm
Outer Diameter
18 mm
Width
38 mm
Number of rows
Single row