




€9.79/ pieceexcl. VAT
€11.85incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 30 mm |
Outer Diameter | 27 mm |
Width | 35 mm |
Number of rows | Single row |
Dynamic load rating | 27900 N |
Static load rating | 52100 N |