




€6.64/ pieceexcl. VAT
€8.03incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 30 mm |
Outer Diameter | 16 mm |
Width | 35 mm |
Number of rows | Single row |
Dynamic load rating | 17500 N |
Static load rating | 28700 N |