IKO

IKO Needle roller cage Single row KT283417C3

  • ERIKS:13181170
Image 1
Image 2
Image 1
Image 2
Save to list

€9.96/ pieceexcl. VAT

€12.05incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
28 mm
Outer Diameter
17 mm
Width
34 mm
Number of rows
Single row
Dynamic load rating
20300 N
Static load rating
29900 N