




€6.53/ pieceexcl. VAT
€7.90incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 28 mm |
Outer Diameter | 13 mm |
Width | 33 mm |
Number of rows | Single row |
Dynamic load rating | 13800 N |
Static load rating | 20700 N |