




€13.63/ pieceexcl. VAT
€16.49incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 26 mm |
Outer Diameter | 32 mm |
Width | 38 mm |
Number of rows | Single row |
Dynamic load rating | 47200 N |
Static load rating | 55300 N |