




€7.06/ pieceexcl. VAT
€8.54incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 25 mm |
Outer Diameter | 20 mm |
Width | 31 mm |
Number of rows | Single row |
Dynamic load rating | 21200 N |
Static load rating | 30500 N |