IKO

IKO Needle roller cage Single row KT253117C3

  • ERIKS:13181158
Image 1
Image 2
Image 1
Image 2
Save to list

€7.46/ pieceexcl. VAT

€9.03incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
25 mm
Outer Diameter
17 mm
Width
31 mm
Number of rows
Single row
Dynamic load rating
19000 N
Static load rating
26500 N