IKO

IKO Needle roller cage Single row KT253113C3

  • ERIKS:13181156
Image 1
Image 2
Image 1
Image 2
Save to list

€6.01/ pieceexcl. VAT

€7.27incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
25 mm
Outer Diameter
13 mm
Width
31 mm
Number of rows
Single row
Dynamic load rating
14300 N
Static load rating
18400 N