




€5.12/ pieceexcl. VAT
€6.20incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 25 mm |
Outer Diameter | 20 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 18600 N |
Static load rating | 29100 N |