IKO

IKO Needle roller cage Single row KT252913C3

  • ERIKS:13181151
Image 1
Image 2
Image 1
Image 2
Save to list

€6.53/ pieceexcl. VAT

€7.90incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
25 mm
Outer Diameter
13 mm
Width
29 mm
Number of rows
Single row
Dynamic load rating
11100 N
Static load rating
17600 N