IKO

IKO Needle roller cage Single row KT243020C3

  • ERIKS:13181149
Image 1
Image 2
Image 1
Image 2
Save to list

€7.06/ pieceexcl. VAT

€8.54incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
24 mm
Outer Diameter
20 mm
Width
30 mm
Number of rows
Single row
Dynamic load rating
20300 N
Static load rating
28500 N