




€6.53/ pieceexcl. VAT
€7.90incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 24 mm |
Outer Diameter | 16 mm |
Width | 28 mm |
Number of rows | Single row |
Dynamic load rating | 13400 N |
Static load rating | 22200 N |