IKO

IKO Needle roller cage Single row KT233015C3

  • ERIKS:13181142
Image 1
Image 2
Image 1
Image 2
Save to list

€7.12/ pieceexcl. VAT

€8.62incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
23 mm
Outer Diameter
15 mm
Width
30 mm
Number of rows
Single row
Dynamic load rating
17300 N
Static load rating
20800 N