




€7.34/ pieceexcl. VAT
€8.88incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 23 mm |
Outer Diameter | 13 mm |
Width | 29 mm |
Number of rows | Single row |
Dynamic load rating | 13800 N |
Static load rating | 17200 N |