




€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT..EG |
Inner Diameter | 22 mm |
Outer Diameter | 15 mm |
Width | 32 mm |
Number of rows | Single row |