




€6.06/ pieceexcl. VAT
€7.33incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 22 mm |
Outer Diameter | 18 mm |
Width | 29 mm |
Number of rows | Single row |
Dynamic load rating | 19800 N |
Static load rating | 24400 N |