IKO

IKO Needle roller cage Single row KT202814EGB2

  • ERIKS:13181116
Image 1
Image 2
Image 1
Image 2
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

Sold per: 7Min. order: 7

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT..EG
Inner Diameter
20 mm
Outer Diameter
14 mm
Width
28 mm
Number of rows
Single row