IKO

IKO Needle roller cage Single row KT202627C3

  • ERIKS:13181114
Image 1
Image 2
Image 1
Image 2
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
20 mm
Outer Diameter
27 mm
Width
26 mm
Number of rows
Single row
Dynamic load rating
26000 N
Static load rating
37300 N