IKO

IKO Needle roller cage Single row KT202617C3

  • ERIKS:13181111
Image 1
Image 2
Image 1
Image 2
Save to list

€6.53/ pieceexcl. VAT

€7.90incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
20 mm
Outer Diameter
17 mm
Width
26 mm
Number of rows
Single row
Dynamic load rating
16800 N
Static load rating
21200 N