




€6.25/ pieceexcl. VAT
€7.56incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT..EG |
Inner Diameter | 20 mm |
Outer Diameter | 14 mm |
Width | 26 mm |
Number of rows | Single row |