




€7.57/ pieceexcl. VAT
€9.16incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
Number of rows | Single row |
Dynamic load rating | 19900 N |
Static load rating | 29800 N |