




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 18 mm |
Outer Diameter | 8 mm |
Width | 22 mm |
Number of rows | Single row |
Dynamic load rating | 6060 N |
Static load rating | 7270 N |