IKO

IKO Needle roller cage Single row KT182216C3

  • ERIKS:13181089
Image 1
Image 2
Image 1
Image 2
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
18 mm
Outer Diameter
16 mm
Width
22 mm
Number of rows
Single row
Dynamic load rating
11600 N
Static load rating
16700 N