IKO

IKO Needle roller cage Single row KT162212EGB2

  • ERIKS:13181073
Image 1
Image 2
Image 1
Image 2
Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT..EG
Inner Diameter
16 mm
Outer Diameter
12 mm
Width
22 mm
Number of rows
Single row