IKO

IKO Needle roller cage Single row KT162125C3

  • ERIKS:13181070
Image 1
Image 2
Image 1
Image 2
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
16 mm
Outer Diameter
25 mm
Width
21 mm
Number of rows
Single row
Dynamic load rating
18300 N
Static load rating
25100 N