IKO

IKO Needle roller cage Single row KT162118C3

  • ERIKS:13181068
Image 1
Image 2
Image 1
Image 2
Save to list

€5.14/ pieceexcl. VAT

€6.22incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
16 mm
Outer Diameter
18 mm
Width
21 mm
Number of rows
Single row
Dynamic load rating
14000 N
Static load rating
17700 N