IKO

IKO Needle roller cage Single row KT162010C3

  • ERIKS:13181064
Image 1
Image 2
Image 1
Image 2
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
16 mm
Outer Diameter
10 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
6930 N
Static load rating
8330 N