




€4.31/ pieceexcl. VAT
€5.22incl. VAT
Sold per: 11Min. order: 11
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 15 mm |
Outer Diameter | 9 mm |
Width | 19 mm |
Number of rows | Single row |
Dynamic load rating | 6120 N |
Static load rating | 6950 N |