IKO

IKO Needle roller cage Single row KT151917C3

  • ERIKS:13181057
Image 1
Image 2
Image 1
Image 2
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
15 mm
Outer Diameter
17 mm
Width
19 mm
Number of rows
Single row
Dynamic load rating
10900 N
Static load rating
14600 N