IKO

IKO Needle roller cage Single row KT151910C3

  • ERIKS:13181054
Image 1
Image 2
Image 1
Image 2
Save to list

€3.78/ pieceexcl. VAT

€4.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
15 mm
Outer Diameter
10 mm
Width
19 mm
Number of rows
Single row
Dynamic load rating
6630 N
Static load rating
7720 N