




€4.67/ pieceexcl. VAT
€5.65incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 14 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 13300 N |
Static load rating | 14400 N |