IKO

IKO Needle roller cage Single row KT141910EGB2

  • ERIKS:13181048
Image 1
Image 2
Image 1
Image 2
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT..EG
Inner Diameter
14 mm
Outer Diameter
10 mm
Width
19 mm
Number of rows
Single row