IKO

IKO Needle roller cage Single row KT14188C3

  • ERIKS:13181045
Image 1
Image 2
Image 1
Image 2
Save to list

€3.78/ pieceexcl. VAT

€4.57incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
14 mm
Outer Diameter
8 mm
Width
18 mm
Number of rows
Single row
Dynamic load rating
5110 N
Static load rating
5410 N